Leviton
Angled Receptacle, Blk, Male, 3R, 4X, 12K
- Zoro #: G3985092
- Mfr #: 16R29-UE
Hover or click to zoom Tap to zoom
Key Features
- Series: 16
- NEMA Rating: 3R, 4X, 12K
- Amps AC/DC: 400AC/DC
- Terminal Connection: Threaded Stud
- Single Pole Device Style: Taper Nose
- Color: Black
- Cable Range: 2 to 4/0
- Voltage Rating: 600VAC
$64.09
Subtotal: $64.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Gray 16D23-UG
- LEVITON Female Plug, Contact And Insulator 16Ser 16D29-UR
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- LEVITON Angled Recptcle, Blu, Taper Nose, 2/0-4/0 16R27-UB
- LEVITON Nema 3R Enclosure W Auto Closing Lid 15S31-UE
- LEVITON Electrical Connector Assembly Wh Fem Detach Plug Ds Ball Nose #2-2/0 18D31-UW
- LEVITON ELECTRICAL RECEPTACLES RD HIGH AMP CPLT FEM PLUG 313MCM 49F31-R
- LEVITON Electrical Connector Assembly 16 Series Soft Tee 4/0 Wht 16A32-UW
- LEVITON Electrical Connector Assembly 16 Series Soft Rev3 Fer 4/0 Blue 16A36-UB
- HUBBELL Single Pole Connector, Snap Cover, Black HBLSCCBK
- HUBBELL Tapping Tee, Red, 150AC/DC, Taper Nose HBL15TR
- Leviton Single Pole Devices