Leviton
Angled Receptacle, Blu, Taper Nose, Female
- Zoro #: G5677446
- Mfr #: 16R28-UB
Hover or click to zoom Tap to zoom
Key Features
- Item: Angled Receptacle
- Series: 16
- NEMA Rating: 3R, 4X, 12
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: Blue
- Cable Range: 2/0 to 4/0
$84.00
Subtotal: $84.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #16R28-UB Specifications
- Zoro #: G5677446
- Mfr #: 16R28-UB
- UPC #: 78477718377
- Item: Angled Receptacle
- Series: 16
- NEMA Rating: 3R, 4X, 12
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: Blue
- Cable Range: 2/0 to 4/0
- Voltage Rating: 600VAC/250VDC
- Material: Thermoplastic Elastomer
- Fits: Male Plug
- Male/Female: Female
- Standards: UL & CSA
- Mounting: Screw Mount
- Conductor Material: Solid Brass
- Country of Origin (subject to change): Mexico
Description
16 Series Female Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp-Blue
Reviews of Leviton #16R28-UB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON Male Plug 16 Series 16V24-R
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1125MA 16R24-11Y 16R24-11Y
- LEVITON Electrical Connector Assembly Eb Male Detach Plug Ball Nose 2/0-4/0 18D23-UE
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SER FEMALE PANEL REC 16R26-11R 16R26-11R
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UR
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM BRN 49F77-H
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY SDF EB PB1-00-005 16SDF-GEN
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 19DSS-500MC 19D22-R
- LEVITON Female Detachable Plug 16 Series 16D45-UG
- HUBBELL Receptacle, Stud, Red, Male, Taper HBL15MRSR
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set HBLMRY
- Leviton Single Pole Devices