Leviton
Angled Recptcle, Red, Taper Nose, Female
- Zoro #: G5717276
- Mfr #: 16R28-UR

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $88.47
Leviton #16R28-UR Specifications
- Zoro #: G5717276
- Mfr #: 16R28-UR
- Item: Angled Receptacle
- Series: 16
- NEMA Rating: 3R, 4X, 12
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: Red
- Cable Range: 2/0 to 4/0
- Voltage Rating: 600VAC/250VDC
- Material: Thermoplastic Elastomer
- Fits: Male Plug
- Male/Female: Female
- Standards: UL & CSA
- Mounting: Screw Mount
- Conductor Material: Solid Brass
- Country of Origin (subject to change): Mexico
Description
16 Series Female Panel Receptacle, Cam-Type, 45-Degree, Double Set Screw, Taper Nose, Cable Range- 1/0 to 4/0 AWG, 400 Amp-Red
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Leviton #16R28-UR
Explore more
- Leviton Fem Detach Plug 16 Ser 16D32-UR
- Leviton Female Panel Receptacle 90 Degree 18 Ser 18R22-UG
- Leviton ELECTRICAL CONNECTOR ASSEMBLY 16RTS-1500FE 16R24-14O 16R24-14O
- Leviton Female Panel Receptacle 90 Degree 18 Ser 18R22-UR
- Leviton ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM ORG 49M44-O
- Leviton Electrical Connector Assembly 23L-750Fa 23L26-E
- Leviton ELECTRICAL CONNECTOR ASSEMBLY 16 SER MALE PANEL REC 16R25-11B 16R25-11B
- Leviton ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML REC TPR 0.75IN SHLD 400A ORG 16R31-XO
- Hubbell Double Connctr, 300/400A, Org, Femal-Female HBLDFO
- Hubbell Wiring Device-Kellems Receptacle, 3R, 4X, 12K, Stud, White HBLMRSW
- Hubbell Receptacle, 4 to 4/0, Male, Double Set HBLMRO
- Leviton Single Pole Devices