Leviton
Angled Recptcle, Wht, Taper Nose, Female
- Zoro #: G4055284
- Mfr #: 16R28-UW
Hover or click to zoom Tap to zoom
Key Features
- Series: 16
- Amps AC/DC: 300/400AC/DC
- NEMA Rating: 3R, 4X, 12
- Terminal Connection: Double Set Screw
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: 2/0 to 4/0
- Voltage Rating: 600VAC/250VDC
$77.45
Subtotal: $77.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc 16D31-UE
- LEVITON Male Detach Plug 18 Ser 18D22-UG
- LEVITON Male Plug 15 Series 15D21-UW
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UG
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg Blue 16R20-UB
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc 16D33-UE
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY FLP EB PB1-00-003 22L24-GEN 22L24-GEN
- LEVITON Series Taper Nose, Multi-Way Connector 16A25-UR
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG 777 MCM WHT 49F77-W
- HUBBELL Connector, Double Set Screw, Grn, Male HBL400MGN
- HUBBELL Receptacle, Single Pin, Male, Blk, Taper HBL15MRSBK
- Leviton Single Pole Devices