20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Auxiliary Relay, For Occupancy Sensor

LEVITON| Zoro #: G1488277| Mfr #: OSA20-R00

$17.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488277 Mfr #: OSA20-R00
Height: 3-13/16"Depth: 1-7/16"
Item: Auxiliary RelayColor: BLACK
Standards: UL Listed, NOM CertifiedVoltage: 24VDC
Width: 2-7/16"Includes: Dry Contact Relay
Country of Origin (subject to change): China

Product Description

Auxiliary Relay, For Use With All Ceiling and Occupancy Mount Sensors except Self Contained or Wall Switches, Voltage 24VDC, Color Black, Includes Dry Contact Relay, Height 3-13/16 In., Width 2-7/16 In., Depth 1-7/16 In., Standards UL Listed, NOM Certified
Save 15%. Sign up for Z-mail.