Blank Wall Plate, 1 Gang, Brown

LEVITON| Zoro #: G1825406| Mfr #: 85014

$0.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825406 Mfr #: 85014
Finish: SmoothTamper Resistant: No
Weather Resistant: NoItem: Blank Wall Plate
Number of Gangs: 1Color: Brown
Size: StandardMaterial: Phenolic
Country of Origin (subject to change): United States

Product Description

Wall Plate, Number of Gangs 1, Plate Blank, Color Brown, Plate Material Plastic, Direct Box

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.