Blank Wall Plate, 1 Gang, Ivory

LEVITON| Zoro #: G2181934| Mfr #: 80514-I

$0.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Ivory
Finish: Smooth
Item: Blank Wall Plate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2181934 Mfr #: 80514-I
Number of Gangs: 1Material: Plastic
Item: Blank Wall PlateSize: Mid Size
Tamper Resistant: NoFinish: Smooth
Weather Resistant: NoColor: Ivory
Number of Gangs: 1Color: Ivory
Size: Mid SizeCountry of Origin (subject to change): United States

Product Description

Oversize Wall Plate, Number of Gangs 1, Plate Blank, Color Ivory, Plate Material Plastic, 3/8 Inch Higher and 3/8 Inch Wider than Standard Size, Direct Box

Product Reviews