BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Boot, Plug, 50A, Black

LEVITON| Zoro #: G1406325| Mfr #: 7715-CR

$26.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SantopreneFor Use With: 50 Amp Locking DevicesItem: Connector Boot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406325 Mfr #: 7715-CR
Material: SantopreneFor Use With: 50 Amp Locking Devices
Item: Connector BootColor: Black
Boot Length: LongStandards: UL,CSA, NOM
Country of Origin (subject to change): Mexico

Description

Connector Boot, Black, Material Santoprene, Boot Length Long, Standards UL,CSA, NOM, For Use With 50 Amp Locking Devices

Reviews