SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Module, Bnc

LEVITON| Zoro #: G1274506| Mfr #: 41084-BIF

$4.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: IvoryItem: Keystone JackMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1274506 Mfr #: 41084-BIF
Color: IvoryItem: Keystone Jack
Material: PlasticTermination Type: Coupler
Cable Type: BNCNumber of Ports: 1
Series: QuickPortFor Use With: All QuickPort Wallplates, Housings, and Panels
Country of Origin (subject to change): China

Description

Keystone Jack, QuickPort Series, BNC Cable Type, Ivory, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels, Coupler Termination Type

Reviews