Bulkhead Module, F

LEVITON| Zoro #: G0638321| Mfr #: 41084-FWF

$2.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638321 Mfr #: 41084-FWF
Material: PlasticTermination Type: Coupler
For Use With: All QuickPort Wallplates, Housings, and PanelsSeries: QuickPort
Number of Ports: 1Item: Keystone Jack
Color: WhiteCable Type: F-Type
Country of Origin (subject to change): Taiwan

Product Description

Keystone Jack, QuickPort Series, F-Type Cable Type, White, Material Plastic, For Use With All QuickPort Wallplates, Housings, and Panels, Coupler Termination Type

Product Reviews