Coaxial Cable, RG-6, 6 ft., Black, PVC

LEVITON| Zoro #: G1500125| Mfr #: C6851-06E

$3.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1500125 Mfr #: C6851-06E
Coaxial Cable Type: RG-6Item: Coaxial Cable
Capacitance: 17.0 pf/ft.Conductor Size: 18 AWG
Color: BlackNominal Outside Dia.: 0.242"
Jacket Material: PVCPlenum Rated: No
Impedance: 75 OhmsLength: 6 ft.
Country of Origin (subject to change): China

Product Description

Coaxial Cable, Plenum Rated No, Coaxial Cable Type RG-6, Conductor Size 18 AWG, Impedance 75 Ohms, Length 6 ft., Nominal Outside Dia. 0.242 In., Capacitance 17.0 pf/ft., Jacket Material PVC, Color Black, Shielding 60 Percent Aluminum Braid, 100 Percent Foil

Product Reviews

Save 15%. Sign up for Z-mail.