Coaxial Connector, RG6, F Type

LEVITON| Zoro #: G1643336| Mfr #: 40985-CPF

$0.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Coaxial Connector
Package Quantity: 1
Impedance: 75 ohms
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643336 Mfr #: 40985-CPF
Item: Coaxial ConnectorPackage Quantity: 1
Impedance: 75 ohmsCable Type: RG-6 Quad
Connection: F-Type MaleConnector Code: See Page 384 of Catalog 400
Installation Method: CompressionHz: 0 to 4 GHz
Color: silverCountry of Origin (subject to change): Taiwan

Description

Coaxial Connector, RG6, Connection F-Type,BNC,BNC Jack,BNC Jack-to-Jack Adapter,BNC,RCA, 2.3 GHz, Installation Method Compression, Cable 22 Solid AWG, Cable Type RG6 Quad, Jacket Type PVC

Reviews