Leviton
Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo Ivory
Mfr # 5641-I
Zoro # G4047103
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Combination Switch
- Voltage 120/277 VAC
- Color Ivory
- Length 1.81 in
- Width 1.88 in
Explore More Products
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory 5336-I
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black 5634-E
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White 05225-0WS
- LEVITON Wall Switch/Receptacle, 5-15R, 120V 5225-I
- LEVITON Combination Device Switch 3 Sw Combo/Rocker Style 1755-W
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond T5225-T
- LEVITON Combination Device Switch 15A Tr Recpt Led Gidlht T6525-I
- LEVITON Electrical Receptacles 15A 120V Tr Recep And Decora Sw Black T5625-E
- LEVITON Combination Device Switch 5-15R Dec Recep Sw Combo Black 5625-E
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory 5634-I
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V RJ650BKTR
- Leviton Combination Devices