Leviton
Combination Device Switch 15A 120V 3 Dec Combo Sw Wht
- Zoro #: G4080868
- Mfr #: 1755-2W
Hover or click to zoom Tap to zoom
Help us improve our
product images
$43.11
Subtotal: $43.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Leviton #1755-2W Specifications
- Zoro #: G4080868
- Mfr #: 1755-2W
- UPC #: 78477040799
- Country of Origin (subject to change): Mexico
Description
15 Amp, 120 Volt, Individual Switches, Decora Brand Style Three Rocker Combination Switch, Commercial Grade, with Ground Screw, White
Reviews of Leviton #1755-2W
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LEVITON Switch/Pilot Light, 5-15R, 120V 5226-W
- LEVITON USB Charge Rec, 20A, 125V, 2.1A@5Vdc, Almond T5830-T
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V 5224-2I
- LEVITON Combination Device Switch Decora Tr Outlet & Led T6525-W
- LEVITON Combination Device Switch 15A 120V Dec Sw And Pilot Light White 5626-W
- LEVITON Combination Device Switch Triplex-3 Rocker Sw 1755-I
- LEVITON USB Charge Recp, 15A, 125V, 2.1A@5Vdc, Ivory T5630-I
- LEVITON Combination Device Switch 15A 120V Dec Sw And Pilot Light Ivory 5626-I
- LEVITON Combination Device Switch Two 3W Sw 5243
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle, White, PK 2 USB46-WH-02
- ZORO SELECT Device, White, Switch/Pilot Light Wiring RC109W
- Leviton Combination Devices