DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

20A Locking Connector 4P 5W 120/208VAC L21-20R BK/WT

LEVITON| Zoro #: G0413271| Mfr #: 2513

$38.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413271 Mfr #: 2513
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Cord Size: 0.560" to 0.770"Material: Impact Modified Nylon
Grade: IndustrialColor: Black/White
Phase: 3Standards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Amps: 20Shrouded / Non-Shrouded: Non-Shrouded
Voltage: 120/208VACNEMA Configuration: L21-20R
Number of Wires: 5Number of Poles: 4
HP: 2.0Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L21-20R, Color Black/White, IP Rating Not Rated, Cord Size 0.560 In. to 0.770 In., 3 Phase, HP 2.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.