SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

20A Locking Connector 4P 5W 120/208VAC L21-20R YL

LEVITON| Zoro #: G0377587| Mfr #: 27W81

$61.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 5Wiring Style: StandardVoltage: 120/208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377587 Mfr #: 27W81
Number of Wires: 5Wiring Style: Standard
Voltage: 120/208VACPhase: 3
Color: YellowIP Rating: 66, 67
Cord Size: 0.030" to 0.870"NEMA Rating: 3, 3S, 4, 4X, 6, 6P
Grade: IndustrialAmps: 20
HP: 2.0Number of Poles: 4
Item: Locking connectorNEMA Configuration: L21-20R
Antimicrobial: NoMaterial: TPV Rubber
Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSIShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): United States

Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L21-20R, Color Yellow, IP Rating 66, 67, Cord Size 0.030 In. to 0.870 In., 3 Phase, HP 2.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Reviews