Connector, 120/208V, 30A, L21-30R, 4P, 5W, 3PH

LEVITON |Zoro #: G1345775|Mfr #: 2813

$42.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345775 Mfr #: 2813
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 4
HP: 3.0Amps: 30
Voltage: 120/208VACNEMA Configuration: L21-30R
Cord Size: 0.630" to 1.150"Phase: 3
Number of Wires: 5Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L21-30R, Color Black/White, IP Rating Not Rated, Cord Size 0.630 In. to 1.150 In., 3 Phase, HP 3.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.