Connector, 125/250V, 20A, L14-20R, 3P, 4W, 1PH

LEVITON |Zoro #: G0970986|Mfr #: 27W74

$57.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970986 Mfr #: 27W74
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 1Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Wires: 4
Number of Poles: 3HP: 2.0
Amps: 20Voltage: 125/250VAC
NEMA Configuration: L14-20RCord Size: 0.030" to 0.870"
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L14-20R, Color Yellow, IP Rating 66, 67, Cord Size 0.030 In. to 0.870 In., 1 Phase, HP 2.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.