Connector, 125VAC, 15A, L5-15R, 2P, 3W, 1PH

LEVITON |Zoro #: G0644131|Mfr #: 25W47

$23.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644131 Mfr #: 25W47
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 1Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Wires: 3
Number of Poles: 2HP: 0.5
Amps: 15Voltage: 125VAC
NEMA Configuration: L5-15RCord Size: 0.230" to 0.680"
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 15, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L5-15R, Color Yellow, IP Rating 66, 67, Cord Size 0.230 In. to 0.680 In., 1 Phase, HP 0.5, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.