Connector, 250VAC, 30A, L15-30R, 3P, 4W, 3PH

LEVITON |Zoro #: G0291173|Mfr #: 2723

$35.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291173 Mfr #: 2723
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedVoltage: 250VAC
NEMA Configuration: L15-30RCord Size: 0.560" to 1.050"
Phase: 3Number of Wires: 4
Number of Poles: 3HP: 3.0
Amps: 30Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L15-30R, Color Black/White, IP Rating Not Rated, Cord Size 0.560 In. to 1.050 In., 3 Phase, HP 3.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.