Connector, 250VAC, 30A, L6-30R, 2P, 3W, 1PH

LEVITON |Zoro #: G1488776|Mfr #: 29W48

$61.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488776 Mfr #: 29W48
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 1Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 2
HP: 2.0Amps: 30
Voltage: 250VACNEMA Configuration: L6-30R
Cord Size: 0.620" to 1.120"Number of Wires: 3
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-30R, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 1 Phase, HP 2.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.