Connector, 250VAC, 30A, L6-30R, 2P, 3W, 1PH

LEVITON |Zoro #: G1023276|Mfr #: C2623

$26.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023276 Mfr #: C2623
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNEMA Configuration: L6-30R
Cord Size: 0.520" to 0.930"Phase: 1
Number of Wires: 3Number of Poles: 2
HP: 2.0Amps: 30
Voltage: 250VACCountry of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L6-30R, Color Black/White, IP Rating Not Rated, Cord Size 0.520 In. to 0.930 In., 1 Phase, HP 2.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.