Connector, 277/480V, 30A, L22-30R, 4P, 5W, 3PH

LEVITON |Zoro #: G2058104|Mfr #: 29W82

$72.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058104 Mfr #: 29W82
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
HP: 10.0Amps: 30
Voltage: 277/480VACNEMA Configuration: L22-30R
Cord Size: 0.620" to 1.120"Phase: 3
Number of Wires: 5Number of Poles: 4
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 277/480VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L22-30R, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 3 Phase, HP 10.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.