Connector, 277/480VAC, 20A, L22-20R, 4P, 5W

LEVITON |Zoro #: G1310294|Mfr #: 27W82

$74.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310294 Mfr #: 27W82
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Number of Poles: 4HP: 5.0
Amps: 20Voltage: 277/480VAC
NEMA Configuration: L22-20RCord Size: 0.030" to 0.870"
Phase: 3Number of Wires: 5
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 277/480VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L22-20R, Color Yellow, IP Rating 66, 67, Cord Size 0.030 In. to 0.870 In., 3 Phase, HP 5.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.