Connector, 277VAC, 15A, L7-15R, 2P, 3W, 1PH

LEVITON |Zoro #: G0737161|Mfr #: 4779-C

$12.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737161 Mfr #: 4779-C
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedVoltage: 277VAC
NEMA Configuration: L7-15RCord Size: 0.240" to 0.700"
Phase: 1Number of Wires: 3
Number of Poles: 2HP: 2.0
Amps: 15Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 15, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-15R, Color Black/White, IP Rating Not Rated, Cord Size 0.240 In. to 0.700 In., 1 Phase, HP 2.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.