Connector, 277VAC, 20A, L7-20R, 2P, 3W, 1PH

LEVITON |Zoro #: G1343745|Mfr #: 27W49

$34.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343745 Mfr #: 27W49
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 1Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedVoltage: 277VAC
NEMA Configuration: L7-20RCord Size: 0.030" to 0.870"
Number of Wires: 3Number of Poles: 2
HP: 2.0Amps: 20
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-20R, Color Yellow, IP Rating 66, 67, Cord Size 0.030 In. to 0.870 In., 1 Phase, HP 2.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.