Connector, 277VAC, 30A, L7-30R, 2P, 3W, 1PH

LEVITON |Zoro #: G1162174|Mfr #: 29W49

$54.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1162174 Mfr #: 29W49
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 1Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Wires: 3
Number of Poles: 2HP: 3.0
Amps: 30Voltage: 277VAC
NEMA Configuration: L7-30RCord Size: 0.620" to 1.120"
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 277VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration L7-30R, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 1 Phase, HP 3.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.