Connector, 347/600V, 20A, L23-20R, 4P, 5W, 3PH

LEVITON |Zoro #: G1121321|Mfr #: 2533

$34.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121321 Mfr #: 2533
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNEMA Configuration: L23-20R
Cord Size: 0.560" to 0.770"Phase: 3
Number of Wires: 5Number of Poles: 4
HP: 2.0Amps: 20
Voltage: 347/600VACCountry of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 20, Voltage 347/600VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L23-20R, Color Black/White, IP Rating Not Rated, Cord Size 0.560 In. to 0.770 In., 3 Phase, HP 2.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.