30A Locking Connector 4P 5W 347/600VAC L23-30R YL

LEVITON| Zoro #: G1685722| Mfr #: 29W83

$116.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685722 Mfr #: 29W83
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Number of Wires: 5Phase: 3
Number of Poles: 4Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedHP: -
Amps: 30Voltage: 347/600VAC
NEMA Configuration: L23-30RCord Size: 0.620" to 1.120"
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 347/600VAC, Number of Poles 4, Number of Wires 5, NEMA Configuration L23-30R, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 3 Phase, HP -, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15%. Sign up for Z-mail.