20A Locking Connector 3P 4W 480VAC L16-20R BK/WT

LEVITON| Zoro #: G1310811| Mfr #: 2433

$20.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1310811 Mfr #: 2433
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: L16-20RVoltage: 480VAC
IP Rating: Not RatedItem: Locking Connector
Cord Size: 0.560" to 0.770"Material: Impact Modified Nylon
Grade: IndustrialColor: Black/White
Number of Wires: 4Phase: 3
HP: 5.0Number of Poles: 3
Standards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSIAmps: 20
Shrouded / Non-Shrouded: Non-ShroudedCountry of Origin (subject to change): United States

Product Description

You won't have to worry about accidental power interruptions with this black/white locking connector from Leviton.This locking connector has a L16-20R configuration with a voltage of 480VAC and an amperage of 20. It has 3 poles and 4 wires.It is made of impact modified nylon material. It has 3 phases. This has a grade of industrial. Standards include: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI.

Product Reviews

Save 15%. Sign up for Z-mail.