Connector, 480VAC, 30A, L16-30R, 3P, 4W, 3PH

LEVITON |Zoro #: G1987797|Mfr #: 2733

$55.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987797 Mfr #: 2733
Wiring Style: StandardAntimicrobial: No
IP Rating: Not RatedItem: Locking Connector
Material: Impact Modified NylonGrade: Industrial
Color: Black/WhiteStandards: UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNEMA Configuration: L16-30R
Cord Size: 0.560" to 1.050"Phase: 3
Number of Wires: 4Number of Poles: 3
HP: 10.0Amps: 30
Voltage: 480VACCountry of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L16-30R, Color Black/White, IP Rating Not Rated, Cord Size 0.560 In. to 1.050 In., 3 Phase, HP 10.0, Material Impact Modified Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.