15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

30A Locking Connector 3P 4W 480VAC L16-30R YL

LEVITON| Zoro #: G0867027| Mfr #: 29W76

$89.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867027 Mfr #: 29W76
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Phase: 3Standards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 3
HP: 10.0Amps: 30
Voltage: 480VACNEMA Configuration: L16-30R
Cord Size: 0.620" to 1.120"Number of Wires: 4
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration L16-30R, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 3 Phase, HP 10.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.