DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Connector, 5-15R, 15A, 125V

LEVITON| Zoro #: G1704017| Mfr #: 5269-C

$7.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704017 Mfr #: 5269-C
Wiring Style: StandardAntimicrobial: No
Number of Wires: 3Number of Poles: 2
Standards: UL Fed Spec WC-596 File E13393/UL 498 File E13399/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Connector
Voltage: 125VACAmps: 15
NEMA Configuration: 5-15RGrade: Industrial
Color: Black/WhiteHP: 0.5
Special Features: Corrosion ResistantCord Size: 0.245" to 0.700"
Phase: 1Material: Super Tough Nylon
IP Rating: Not RatedCountry of Origin (subject to change): United States

Product Description

Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-15R, Cord Size 0.245 In. to 0.700 In., IP Rating Not Rated, Color Black/White, HP 0.5, Material Super Tough Nylon, Phase 1, Special Features Corrosion Resistant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.