Connector, 5-15R, 15A, 125V

LEVITON| Zoro #: G1607453| Mfr #: 5269-PLC

$21.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607453 Mfr #: 5269-PLC
Wiring Style: StandardAntimicrobial: No
Voltage: 125VACItem: Straight Blade Connector
Number of Wires: 3Number of Poles: 2
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73HP: 0.5
Color: Black/WhiteIP Rating: Not Rated
Amps: 15Special Features: Moisture, Dust, and Weather Resistant
NEMA Configuration: 5-15RGrade: Industrial
Cord Size: 0.245" to 0.700"Phase: 1
Material: Super Tough NylonCountry of Origin (subject to change): United States

Product Description

Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 15 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-15R, Cord Size 0.245 In. to 0.700 In., IP Rating Not Rated, Color Black/White, HP 0.5, Material Super Tough Nylon, Phase 1, Special Features Moisture, Dust, and Weather Resistant

Product Reviews

Save 15%. Sign up for Z-mail.