Connector, 5-20R, 20A, 125V

LEVITON| Zoro #: G0829927| Mfr #: 8319-C

$17.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829927 Mfr #: 8319-C
Wiring Style: StandardAntimicrobial: No
Voltage: 125VACSpecial Features: Dust, Moisture, and Water Resistant
IP Rating: Not RatedItem: Straight Blade Connector
Cord Size: 0.245" to 0.700"Material: Super Tough Nylon
Grade: HospitalColor: Black/White
Number of Wires: 3Phase: 1
Number of Poles: 2Standards: UL Fed Spec WC-596 File E13393/UL 498 File E13399/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73
Amps: 20NEMA Configuration: 5-20R
HP: 1.0Country of Origin (subject to change): United States

Product Description

Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Hospital Grade, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 5-20R, Cord Size 0.245 In. to 0.700 In., IP Rating Not Rated, Color Black/White, HP 1.0, Material Super Tough Nylon, Phase 1, Special Features Dust, Moisture, and Water Resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.