Connector, 5-20R, 20A, 125V

LEVITON| Zoro #: G2082263| Mfr #: 8319-PLC

$29.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082263 Mfr #: 8319-PLC
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: 5-20RVoltage: 125VAC
Special Features: Moisture, Dust, and Weather ResistantIP Rating: Not Rated
Item: Straight Blade ConnectorCord Size: 0.245" to 0.700"
Material: Super Tough NylonGrade: Hospital
Color: TransparentNumber of Wires: 3
Phase: 1HP: 1.0
Number of Poles: 2Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Amps: 20Country of Origin (subject to change): United States

Product Description

This straight blade connector from Leviton is sure to get you amped up about your electrical outlets. This straight blade connector has a 5-20R configuration with a voltage of 125VAC and an amperage of 20. It has 2 poles and 3 wires. It has 1 phase. It is made of super tough nylon material. This has a grade of hospital.

Product Reviews

Save 15%. Sign up for Z-mail.