Connector, 6-20R, 20A, 250V

LEVITON |Zoro #: G1111031|Mfr #: 5469-C

$11.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1111031 Mfr #: 5469-C
Wiring Style: StandardAntimicrobial: No
Number of Poles: 2Number of Wires: 3
Standards: UL Fed Spec WC-596 File E13393/UL 498 File E13399/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73Item: Straight Blade Connector
Voltage: 250VACAmps: 20
NEMA Configuration: 6-20RGrade: Industrial
Color: Black/WhiteHP: 2.0
Cord Size: 0.245" to 0.700"Phase: 1
Material: Super Tough NylonIP Rating: Not Rated
Special Features: Dust, Moisture, and Water ResistantCountry of Origin (subject to change): United States

Product Description

Straight Blade Connector, Wiring Style Standard, Antimicrobial No, Industrial Grade, 20 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration 6-20R, Cord Size 0.245 In. to 0.700 In., IP Rating Not Rated, Color Black/White, HP 2.0, Material Super Tough Nylon, Phase 1, Special Features Dust, Moisture, and Water Resistant

Product Reviews

Save 15% when you sign up for Z-mail.