SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Connector, Blk, Male, Crimp, 600VAC

LEVITON| Zoro #: G1097433| Mfr #: 22L22-SE

$213.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 22Color: BlackPower Terminals Wire Size: 350 MCM to 500MCM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097433 Mfr #: 22L22-SE
Series: 22Color: Black
Power Terminals Wire Size: 350 MCM to 500MCMNEMA Rating: 3R
Conductor Material: BrassTerminal Connection: Crimp
Voltage Rating: 600VACItem: Connector
Male/Female: MaleCable Range: 350 to 500 MCM
Amps AC/DC: 690AC/DCFits: Up to 690A Female Single Pole Device
Material: StantopreneStandards: ETL
Single Pole Device Style: Ball NoseCountry of Origin (subject to change): Multiple

Description

Connector, NEMA Rating 3R, Series 22, Amps AC/DC 690AC/DC, Single Pole Device Style Ball Nose, Cable Range 350 to 500 MCM, Voltage Rating 600VAC, Terminal Connection Crimp, Male/Female Male, Color Black, Material Stantoprene, Conductor Material Brass, Fits Up to 690A Female Single Pole Device, Power Terminals Wire Size 350 MCM to 500MCM, Standards ETL

Reviews