KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Connector Cap, Yellow, 2.75x7.75x1

LEVITON| Zoro #: G1793181| Mfr #: 50W52

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Connector Cap
For Use With: 20A Locking Wetguard Connectors
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793181 Mfr #: 50W52
Item: Connector CapFor Use With: 20A Locking Wetguard Connectors
Color: YellowMaterial of Construction: Ethylene Propylene Thermoplastic Rubber
Country of Origin (subject to change): United States

Description

Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 2.75 In., Depth 7.75 In., Height 1 In., Standards UL/CSA/NOM, For Use With 20A Locking Wetguard Connectors

Reviews