Connector Cap, Yellow, 3x7.75x1

LEVITON| Zoro #: G2149612| Mfr #: 50W54

$13.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149612 Mfr #: 50W54
Material of Construction: Ethylene Propylene Thermoplastic RubberColor: yellow
Item: Connector CapItem: Connector Cap
Country of Origin (subject to change): United States

Product Description

Connector Cap, Yellow, Material of Construction Ethylene Propylene Thermoplastic Rubber, Width 3 In., Depth 7.75 In., Height 1 In., Standards UL/CSA/NOM, For Use With 30A Locking Wetguard Connectors

Product Reviews

Save 15%. Sign up for Z-mail.