Connector, Wht, Female, Crimp, Ball Nose

LEVITON |Zoro #: G2220565|Mfr #: 22L25-SW

$195.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220565 Mfr #: 22L25-SW
Single Pole Device Style: Ball NoseFits: Up to 690A Male Single Pole Device
Series: 22Amps AC/DC: 690AC/DC
Item: ConnectorNEMA Rating: 3R
Cable Range: 350 to 500 MCMMaterial: Stantoprene
Voltage Rating: 600VACTerminal Connection: Crimp
Power Terminals Wire Size: 350 MCM to 500MCMConductor Material: Brass
Standards: ETLMale/Female: Female
Color: WhiteCountry of Origin (subject to change): Multiple

Product Description

Connector, NEMA Rating 3R, Series 22, Amps AC/DC 690AC/DC, Single Pole Device Style Ball Nose, Cable Range 350 to 500 MCM, Voltage Rating 600VAC, Terminal Connection Crimp, Male/Female Female, Color White, Material Stantoprene, Conductor Material Brass, Fits Up to 690A Male Single Pole Device, Power Terminals Wire Size 350 MCM to 500MCM, Standards ETL

Product Reviews

Save 15% when you sign up for Z-mail.