KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control, Fan Speed, 1.5a

LEVITON| Zoro #: G0660274| Mfr #: 6629-PI

$21.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Includes: Wall Plate
Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660274 Mfr #: 6629-PI
Voltage: 120Includes: Wall Plate
Depth (In.): 2Width (In.): 4-1/2
Plate Color: IvoryType: Slide Fan
Item: Speed ControlMax. Amps: 1.5
Fits: Standard Wall Box and is Suitable for GangingSwitch Color: Ivory
Height (In.): 2-3/4Agency Compliance: UL Listed, CSA Certified
Country of Origin (subject to change): Multiple

Description

Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth 2 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified, Includes Wall Plate

Reviews