KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control, Fan Speed, 5 A

LEVITON| Zoro #: G1910115| Mfr #: 6616-1XI

$13.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Rotary Fan
Depth (In.): 1-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910115 Mfr #: 6616-1XI
Voltage: 120Type: Rotary Fan
Depth (In.): 1-3/4Width (In.): 4-1/2
Plate Color: IvoryItem: Speed Control
Max. Amps: 5Fits: Standard Wall Box and is Suitable for Ganging
Switch Color: IvoryHeight (In.): 2-3/4
Agency Compliance: UL Listed, CSA CertifiedCountry of Origin (subject to change): China

Description

Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth 1 3/4 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified

Reviews