KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Control, Fan Speed, 5 A

LEVITON| Zoro #: G2397141| Mfr #: 6627-1I

$18.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Slide Fan, Single Pole
Depth (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397141 Mfr #: 6627-1I
Voltage: 120Type: Slide Fan, Single Pole
Depth (In.): 1-1/2Width (In.): 4-1/2
Plate Color: IvoryItem: Speed Control
Max. Amps: 5Fits: Standard Wall Box and is Suitable for Ganging
Switch Color: IvoryHeight (In.): 2-3/4
Agency Compliance: UL Listed, CSA CertifiedCountry of Origin (subject to change): Mexico

Description

Speed Control, Slide Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth 1 1/2 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified

Reviews