PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Control, Fan Speed

LEVITON| Zoro #: G2458906| Mfr #: 6639-I

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120Width (In.): 4Plate Color: Ivory
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458906 Mfr #: 6639-I
Voltage: 120Width (In.): 4
Plate Color: IvorySwitch Color: Ivory
Fits: Standard Wall Box and is Suitable for GangingType: Rotary Fan
Agency Compliance: UL Listed, CSA CertifiedHeight (In.): 1-1/2
Max. Amps: 1.5Item: Speed Control
Depth (In.): 2-1/4Country of Origin (subject to change): China

Description

Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 1 1/2 In, Width 4 In, Depth 2 1/4 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified

Reviews