Control, Fan Speed

LEVITON| Zoro #: G1774017| Mfr #: 6639-W

$9.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1774017 Mfr #: 6639-W
Item: Speed ControlVoltage: 120
Max. Wattage: -Switch Color: White
Plate Color: WhiteFits: Standard Wall Box and is Suitable for Ganging
Includes: -Item: Speed Control
Type: Rotary FanMax. Amps: 1.5
Height (In.): 1-1/2Width (In.): 4
Depth (In.): 2-1/4Agency Compliance: UL Listed, CSA Certified
For Use With: -Country of Origin (subject to change): China

Product Description

Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 1 1/2 In, Width 4 In, Depth 2 1/4 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.