Control, Fan/Light, 300w

LEVITON| Zoro #: G0568906| Mfr #: 6630-I

$24.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Wall Plate
Max. Wattage: 300
Item: Speed Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568906 Mfr #: 6630-I
Includes: Wall PlateMax. Wattage: 300
Item: Speed ControlFits: Single Gang Box Sized to NEC Requirements
Agency Compliance: UL ListedSwitch Color: Ivory
Plate Color: IvoryMax. Amps: 1.5
Type: Slide, Dual Fan/LightVoltage: 120
Country of Origin (subject to change): China

Description

Dual Fan Control, Power Rating 300 Watts, Current Rating 1.5 Amps, Voltage Rating 120 Volts, Maximum Power @ 120 VAC 300 Watts, Operation Description Quiet, Switch Single Pole, Wall Plate, Type Fan/Light, Color Ivory

Reviews