Control, Fan/Light, 300w

LEVITON| Zoro #: G0245262| Mfr #: 6630-W

$27.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245262 Mfr #: 6630-W
Item: Speed ControlVoltage: 120
Max. Wattage: 300Switch Color: White
Plate Color: WhiteFits: Standard Wall Box and is Suitable for Ganging
Includes: Wall PlateItem: Speed Control
Type: Dual Fan/ LightMax. Amps: 1.5
Height (In.): 2-3/4Width (In.): 4-1/2
Depth (In.): 2Agency Compliance: UL Listed, CSA Certified
Country of Origin (subject to change): China

Product Description

Speed Control, Dual Fan/ Light, Voltage 120, Max Amps 1.5, Max Wattage 300, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth 2 In, Fits Standard Wall Box and is Suitable for Ganging, UL Listed, CSA Certified, Includes Wall Plate
Save 15%. Sign up for Z-mail.