Telephone Cord Handset Ivory

LEVITON| Zoro #: G0432083| Mfr #: 42407-25I

$5.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0432083 Mfr #: 42407-25I
Number of Positions: 4Cable Type: Coiled
Cord Type: HandsetNumber of Conductors: 4
Item: Telephone CordConnector Type: 4P4C
Cord Length: 25 ft.Gauge: 26
Color: IvoryCountry of Origin (subject to change): China

Product Description

Modular Handset Cord, Cable Type Coiled, Ivory, 25 Feet Cord Length, 26 Gauge, 4 Conductors

Product Reviews

Save 15%. Sign up for Z-mail.