Shop Alternate Products
This Product is Discontinued
Leviton
Telephone Cord Handset White (Discontinued)
Mfr # 42407-25W
Zoro # G0384115
This Product is Discontinued
Key Features
- Cord Length 25 ft.
- Gauge 26
- Color White
- Number of Conductors 4
- Number of Positions 4